Beli daiden zero di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Deskripsi:
    Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
  2. DAIDEN Welding Helmet (Helm Las)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp549.900

    DAIDEN Welding Helmet (Helm Las)
    Deskripsi:
    Welding Helmet/Helm Las dengan tipe KANNO 500 dari DAIDEN yang dapat memudahkan pekerjaan mengelas anda di Rumah, Bengkel ataupun Gerai anda.
    atribut:
    • True Color: Yes
    • Low battery indicator: Yes
    • UV/IR protection: DIN16
  3. DAIDEN Welding Wire (Kawat Las)
    Mulai

    Rp169.900

    DAIDEN Welding Wire (Kawat Las)
    Deskripsi:
    Daiden Welding Wire Flux Core E71T-11 ukuran 1kg. Daiden adalah merk mesin las dari Jepang yang telah berdiri sejak tahun 1973. Welding Wire E71T-11 yang sudah di lapisi dengan Flux Core ini dapat membuat si pemakai bisa mengelas dengan mesin Mig tanpa harus menggunakan gas Co2.
  4. DAIDEN Electrode Holder (Stang Las)
    Mulai

    Rp63.900

    DAIDEN Electrode Holder (Stang Las)
    atribut:
    • Material: 100% Brass
  5. DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Mulai

    Rp3.699.900

    DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Deskripsi:
    Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
    atribut:
    • External Dimension: 413x198x423
    • Products Dimension (mm): 315x132x185
    • Duty Cycle (A): 60% @200/100% @180
    • Capacity (kVA): 10
    • Applied Welding Rod (mm): 1.6–5.0
    • Class of Insulation (S/F): IP21
    • Current Range (Amp): 10–200
    • Input Voltage/Frequency (V/Hz): 220/50
  6. DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Mulai

    Rp3.499.900

    DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Deskripsi:
    Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
    atribut:
    • Voltage: 220V/50Hz
    • Current Range: 10-200A
    • Duty cycle: 60% @ 200A/100% @ 180A
    • Capacity: 10kVA
    • Class of Insulation: IP21 S/F
    • Applied Welding Rod: 1.6-5.0mm
    • External Dimension: 413x198x423mm
    • Products Dimension: 315x132x185mm
  7. DAIDEN Welding Inverter Machine Industrial (Mesin Las Inverter)
    Mulai

    Rp20.999.900

    DAIDEN Welding Inverter Machine Industrial (Mesin Las Inverter)
    Deskripsi:
    Standard Accessories: - Tube- Earth Clamp- MIG Torch
    atribut:
    • Input Voltage: 220V/50Hz/1Phase
    • Current Range: 50-250A
    • Duty cycle: 60% @ 250A
    • Capacity: 6kVA
    • Class of Insulation: IP21 S/F
    • Applied Welding Rod: Max. 1.2mm
    • External Dimension: 585x340x625mm
  8. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.799.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  9. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  10. Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial)
    Mulai

    Rp3.099.900

    Oxford Precision Analog Dial Bore Gauge (Gauge Bore Dial)
    Deskripsi:
    The Oxford Precision Dial Diameter Gauge is designed for rapid and accurate measurement of size, concentricity, wear, taper, etc., in a wide range of bores, making it suitable for workshop and inspection use. The gauge features one fixed and one moving anvil, along with a self-adjusting center shoe. A 'datum point' can be set using a setting ring of a known diameter or a micrometer, and the gauge can be zeroed to this datum point by aligning 'zero' with the indicator. To check bore tolerance, the limit hands can be fixed as required. All anvils are spring-loaded to expand into the bore, ensuring accuracy. For precise readings, it is important to ensure the stem of the gauge is parallel to the axis of the bore, which can be checked by 'rocking' the gauge back and forth until the smallest diameter is found. The gauge includes interchangeable anvils to cover a range of bore sizes and is supplied in a durable hard case for protection and easy transport.
    atribut:
    • Graduation (mm): 0.01
    • Accuracy (mm): 0.01
    • Dial Diameter (mm): 57
    • System of Measurement: Metric
    • Type: Dial Bore gauge
  11. Mitutoyo Digital Bore Gauge (Alat Ukur Ketebalan)
    Mulai

    Rp6.499.900

    Mitutoyo Digital Bore Gauge (Alat Ukur Ketebalan)
    Deskripsi:
    Digital bore gauges are inserted into holes and openings to measure bore sizes. They have a digital display in the form of an integrated LCD or removable and exchangeable digital indicator that provides quick and easy reading of inside-diameter measurements of holes and openings. Gauges with 2-point contacts have interchangeable anvils and are used for a broad range of diameters. Gauges with 3-point contacts are used for a limited diameter range with the advantaging of self-centering over the arc of the contacts.
    atribut:
    • UNSPSC: 41113901
    • Dimension Type: Inch
    • Includes Case: Yes
    • Includes Indicator: Yes
    • Requires Indicator: Yes
Daftar Harga daiden zero Terbaru November 2026
DAIDEN Welding Inverter Machine (Mesin Las Inverter)Rp1.899.900
DAIDEN Welding Helmet (Helm Las)Rp549.900
DAIDEN Welding Wire (Kawat Las)Rp169.900
DAIDEN Electrode Holder (Stang Las)Rp63.900
DAIDEN Welding Inverter Machine (Mesin Las Inverter)Rp3.699.900
DAIDEN Welding Inverter Machine (Mesin Las Inverter)Rp3.499.900
DAIDEN Plasma Cutting Machine (Mesin Potong Plasma Cutting)Rp6.199.900
DAIDEN Welding Inverter Machine Industrial (Mesin Las Inverter)Rp20.999.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.799.900
Mitutoyo Vernier Caliper (Jangka Sorong)Rp809.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)